Skip Content
SHELVING,STARTER,H74,W60,D24,RED,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H74,W60,D24,RED,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPY6
  • Mfr. Model # 5GPY6
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.03 lbs

Technical Specs

  • Colour Red
  • Depth 24"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Height 74"
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Shelf Capacity 600 lb.
  • Width 60"
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List