Skip Content
SHELVING,STARTER,H74,W24,D24,RED,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H74,W24,D24,RED,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPY0
  • Mfr. Model # 5GPY0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Colour Red
  • Depth 24"
  • Height 74"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Width 24"
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Shelf Capacity 800 lb.
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list