Skip Content
SHELVING,STARTER,H74,W24,D18,RED,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H74,W24,D18,RED,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPX0
  • Mfr. Model # 5GPX0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.32 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Number of Shelves 4
  • Height 74"
  • Width 24"
  • Standards NSF
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list