Skip Content
SHELVING,STARTER,H63,W72,D18,RED,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H63,W72,D18,RED,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPV8
  • Mfr. Model # 5GPV8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.35 lbs

Technical Specs

  • Depth 18"
  • Colour Red
  • Height 63"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Standards NSF
  • Shelf Capacity 600 lb.
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 72"
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list