Skip Content
SHELVING,STARTER,H63,W60,D24,RED,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H63,W60,D24,RED,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPW6
  • Mfr. Model # 5GPW6
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.89 lbs

Technical Specs

  • Depth 24"
  • Colour Red
  • Height 63"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Width 60"
  • Item Wire Shelving Unit
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Number of Shelves 4
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list