Skip Content
SHELVING,STARTER,H63,W24,D24,GRN,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H63,W24,D24,GRN,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPP0
  • Mfr. Model # 5GPP0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Depth 24"
  • Colour Hunter Green
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Height 63"
  • Shelf Capacity 800 lb.
  • Number of Shelves 4
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Width 24"
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List