Skip Content
SHELVING,STARTER,H 85,W 72,D 24,ZIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING,STARTER,H 85,W 72,D 24,ZIN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPG2
  • Mfr. Model # 2KPG2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2045
  • Shipping Weight 102.0 lbs

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Depth 24"
  • Item Wire Shelving Unit
  • Includes (4) Shelves, (4) Posts and S Hooks
  • Height 85"
  • Colour Silver
  • Number of Shelves 4
  • Width 72"
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Finish Zinc Plated
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list