Skip Content
SHELVING,STARTER,H 85,W 60,D 36,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H 85,W 60,D 36,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPX7
  • Mfr. Model # 2KPX7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2045
  • Shipping Weight 119.0 lbs

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Colour Silver
  • Depth 36"
  • Includes (4) Shelves, (4) Posts and S Hooks
  • Height 85"
  • Number of Shelves 4
  • Width 60"
  • Item Wire Shelving Unit
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Material Stainless Steel
  • Wire Shelving Finish Stainless Steel
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list