Skip Content
SHELVING STARTER H 74 W 72 D 24 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELVING STARTER H 74 W 72 D 24 BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPN9
  • Mfr. Model # 2KPN9
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wire shelving. Shelves adjust in 1 inch increments. 600 lb. shelf capacity. Shelves snap into place for easy set-up and repositioning. Raised shelf edges Posts include levelers. NSF certified.

Technical Specs

  • Item Starter Unit
  • Height 74"
  • Depth 24"
  • Colour Black
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Number of Shelves 4
  • Width 72"
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List