Skip Content
SHELVING,STARTER,H 74,W 72,D 18,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING,STARTER,H 74,W 72,D 18,BLA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPN4
  • Mfr. Model # 2KPN4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Colour Black
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Height 74"
  • Depth 18"
  • Item Wire Shelving Unit
  • Width 72"
  • Shelf Capacity 600 lb.
  • Number of Shelves 4
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list