Skip Content
SHELVING STARTER H 74 W 36 D 18 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING STARTER H 74 W 36 D 18 BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPN1
  • Mfr. Model # 2KPN1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.35 lbs

Product Details

Wire shelving. Shelves adjust in 1 inch increments. 800 lb. shelf capacity. Shelves snap into place for easy set-up and repositioning. Raised shelf edges Posts include levelers. NSF certified.

Technical Specs

  • Item Starter Unit
  • Depth 18"
  • Colour Black
  • Height 74"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Width 36"
  • Shelf Capacity 800 lb.
  • Number of Shelves 6
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list