Skip Content
SHELVING,STARTER,H 74,W 24,D 24,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING,STARTER,H 74,W 24,D 24,BLA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPN5
  • Mfr. Model # 2KPN5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.9 lbs

Technical Specs

  • Depth 24"
  • Colour Black
  • Height 74"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 24"
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list