Skip Content
SHELVING,STARTER,H 63,W 36,D 24,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H 63,W 36,D 24,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPT9
  • Mfr. Model # 2KPT9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2045
  • Shipping Weight 58.0 lbs

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Colour Silver
  • Height 63"
  • Includes (4) Shelves, (4) Posts and S Hooks
  • Depth 24"
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 36"
  • Shelf Capacity 800 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Stainless Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list