Skip Content
SHELVING STANDARD,SINGLE SLOTTED,H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING STANDARD,SINGLE SLOTTED,H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFT9
  • Mfr. Model # 2HFT9
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Depth 5/8"
  • Height 96"
  • Colour -
  • Finish Stainless Steel
  • Includes -
  • Width 7/8"
  • Item Heavy Duty Shelving Standard
  • Gauge 12
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list