Skip Content
SHELVING SET WIRE 5 TIER 18X48X72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELVING SET WIRE 5 TIER 18X48X72IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSU1848W
  • Mfr. Model # SU1848W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.9 lbs

Product Details

5 tier wire shelving. Quick and easy assembly. Chrome plated frame and shelves. Shelves adjust in 1 in. increments. Adjustable feet for leveling on uneven surfaces.

Technical Specs

  • Depth 18"
  • Height 72"
  • Number of Shelves 5
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list