Skip Content
SHELVING RIVETWELL W/WIRE DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING RIVETWELL W/WIRE DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC6018843SWME
  • Mfr. Model # DRHC6018843SWME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.8 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled providing maximum strength. Starter units consist of four standard angle posts, two left-to-right standard double rivet angle/channel beams per level and two front-to-back standard double rivet angle beams per le

Technical Specs

  • Depth 18"
  • Colour Black
  • Finish Powder Coated
  • Height 84"
  • Includes 4 Angle Posts,12 Beams,3 Center Supports,3 Welded Wire Decks
  • Item Boltless Shelving
  • Shelf Adjustments 1-1/2"
  • Number of Shelves 4
  • Width 60"
  • Shelf Capacity 1,800 lbs.
  • Material Steel
  • Decking Material Wire
  • Shelf Style Single Straight
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list