Skip Content
SHELVING RIVETWELL W/PART BRD DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING RIVETWELL W/PART BRD DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC7224843APME
  • Mfr. Model # DRHC7224843APME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2049
  • Shipping Weight 144.4 lbs

Product Details

Starter units consist of four standard angle posts, two left-to-right standard double rivet angle/channel beams per level and tow front-to-back standard double rivet angle beams per level. Optional center supports can be added using supplied hardware to increase decking capacity.

Technical Specs

  • Depth 24"
  • Colour Black
  • Finish Powder Coated
  • Height 84"
  • Material Steel
  • Includes 2 Tee Posts,12 Beams,3 Center Supports,3 Particle Board Decks
  • Item Boltless Shelving
  • Number of Shelves 4
  • Width 72"
  • Shelf Adjustments 1-1/2"
  • Shelf Capacity 770 lbs.
  • Decking Material Particle Board
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list