Skip Content
SHELVING RIVETWELL W/PART BRD DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING RIVETWELL W/PART BRD DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC4848843APME
  • Mfr. Model # DRHC4848843APME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.3 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled providing maximum strength. Adder units consist of two standard T-Posts, two left-to-right standard double rivet angle/channel beams per level and two front-to-back standard double rivet angle beams per level. Ch

Technical Specs

  • Finish Powder Coated
  • Depth 48"
  • Colour Black
  • Height 84"
  • Includes 2 Tee Posts,12 Beams,3 Center Supports,3 Particle Board Decks
  • Item Boltless Shelving
  • Material Steel
  • Number of Shelves 4
  • Width 48"
  • Shelf Capacity 920 lbs.
  • Shelf Adjustments 1-1/2"
  • Decking Material Particle Board
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list