Skip Content
SHELVING RIVETWELL W/EZ DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING RIVETWELL W/EZ DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC4830843SEME
  • Mfr. Model # DRHC4830843SEME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2049
  • Shipping Weight 112.2 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled.

Technical Specs

  • Depth 30"
  • Colour Black
  • Finish Powder Coated
  • Height 84"
  • Includes 4 Angle Posts,12 Beams,3 Center Supports,3 EZ Deck Assemblies
  • Item Boltless Shelving
  • Material Steel
  • Width 48"
  • Number of Shelves 4
  • Shelf Adjustments 1-1/2"
  • Shelf Capacity 705 lbs.
  • Decking Material EZ Deck
  • Shelf Style Single Straight
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list