Skip Content
SHELVING RIVETWELL W/EZ DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING RIVETWELL W/EZ DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC4824843SEME
  • Mfr. Model # DRHC4824843SEME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2049
  • Shipping Weight 98.4 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled.

Technical Specs

  • Finish Powder Coated
  • Depth 24"
  • Colour Black
  • Height 84"
  • Includes 4 Angle Posts,12 Beams,3 Center Supports,3 EZ Deck Assemblies
  • Item Boltless Shelving
  • Width 48"
  • Shelf Adjustments 1-1/2"
  • Number of Shelves 4
  • Shelf Capacity 700 lbs.
  • Material Steel
  • Decking Material EZ Deck
  • Green Certification or Other Recognition GREENGUARD Certified
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list