SHELVING RIVETWELL W/EZ DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING RIVETWELL W/EZ DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC4824843AEME
  • Mfr. Model # DRHC4824843AEME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2049
  • Shipping Weight 96.4 lbs

Product Details

Starter units consist of four standard angle posts, two left-to-right standard double rivet angle/channel beams per level and tow front-to-back standard double rivet angle beams per level. Optional center supports can be added using supplied hardware to increase decking capacity.

Technical Specs

  • Colour Black
  • Depth 24"
  • Finish Powder Coated
  • Height 84"
  • Includes 2 Tee Posts,12 Beams,3 Center Supports,3 EZ Deck Assemblies
  • Material Steel
  • Item Boltless Shelving
  • Width 48"
  • Number of Shelves 4
  • Shelf Capacity 700 lbs.
  • Shelf Adjustments 1-1/2"
  • Decking Material EZ Deck
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list