SHELVING RIVETWELL - NO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING RIVETWELL - NO DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC6024843SME
  • Mfr. Model # DRHC6024843SME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.4 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled providing maximum strength. Starter units consist of four standard angle posts, two left-to-right standard double rivet angle/channel beams per level and two front-to-back standard double rivet angle beams per le

Technical Specs

  • Colour Black
  • Depth 24"
  • Height 84"
  • Item Boltless Shelving
  • Finish Powder Coated
  • Width 60"
  • Material Steel
  • Number of Shelves 4
  • Includes 4 Angle Posts,12 Beams,3 Center Supports
  • Decking Material None
  • Shelf Capacity 1,200 lb.
  • Shelf Adjustments 1-1/2"
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list