SHELVING RIVETWELL - NO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING RIVETWELL - NO DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHC4824843SME
  • Mfr. Model # DRHC4824843SME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2049
  • Shipping Weight 57.0 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled.

Technical Specs

  • Colour Black
  • Depth 24"
  • Finish Powder Coated
  • Height 84"
  • Item Boltless Shelving
  • Includes 4 Angle Posts,12 Beams,3 Center Supports
  • Number of Shelves 4
  • Material Steel
  • Shelf Capacity 1,400 lbs.
  • Width 48"
  • Shelf Adjustments 1-1/2"
  • Decking Material None
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list