SHELVING RIVET STAINLESS 18X48X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING RIVET STAINLESS 18X48X72

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLWSS1848
  • Mfr. Model # LWSS1848
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 93.0 lbs

Product Details

High quality stainless steel solid rivet shelving is constructed of stainless steel with brushed finish. Each model includes adjustable shelves. Two-piece (2) corner posts design includes plastic connectors. Shipped knocked down, easy assembly.

Technical Specs

  • Colour Silver
  • Depth 48"
  • Gauge 18
  • Finish Stainless Steel
  • Height 72"
  • Item Stainless Steel Solid Rivet Shelving
  • Material 304 Stainless Steel
  • Number of Shelves 0
  • Includes (5) Adjustable Shelves, Plastic Connectors
  • Shelf Capacity 600 lb.
  • Shelving Type Freestanding
  • Width 18"
  • Shelving Style Open
  • Shelf Adjustments 1-1/2" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list