Skip Content
SHELVING RIVET EXTRA LEVEL EZ-DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING RIVET EXTRA LEVEL EZ-DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKRL4824E-RR-HT
  • Mfr. Model # FKRL4824E-RR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.6 lbs

Product Details

Extra level for Fort Knox shelving unit. 48 inch Rivetwell extra level with EZ Deck.

Technical Specs

  • Colour Red
  • Depth 24"
  • Finish Powder Coated
  • For Use With Hallowell Shelving
  • Gauge 14
  • Includes (4) Beams and Decking
  • Item 48" with EZ Deck
  • Height 3-3/8"
  • Material Cold Rolled Sheet Steel
  • Shelf Capacity 700 lbs.
  • Width 48"
  • Assembly Assembled
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list