Skip Content
SHELVING RIVET EXTRA LEVEL EZ-DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING RIVET EXTRA LEVEL EZ-DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKRL3624E-RR-E
  • Mfr. Model # FKRL3624E-RR-E
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.1 lbs

Product Details

Extra level for Fort Knox shelving unit. 36 inch Rivetwell extra level with EZ Deck.

Technical Specs

  • Finish Powder Coated
  • Height 3-3/8"
  • Depth 24"
  • Colour Red
  • For Use With Hallowell Shelving
  • Gauge 16
  • Includes (4) Beams and Decking
  • Material Cold Rolled Sheet Steel
  • Item 36" with EZ Deck
  • Width 36"
  • Shelf Capacity 575 lbs.
  • Assembly Assembled
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list