SHELVING RIVET 5-LEVEL PB DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING RIVET 5-LEVEL PB DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKR3624785SWBHT
  • Mfr. Model # FKR3624785SWBHT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 131.0 lbs

Product Details

Fort Knox shelving unit. 36 inch with Particle Board Deck. Versatile quick assembly. Four-sided beam design provides maximum decking capacity. Each unit includes 5 shelf levels including top and bottom and is available in choice of 36 inch and 48 inch wide units. Order additional levels as needed.

Technical Specs

  • Colour Black Posts/Red Beams
  • Depth 24"
  • Gauge 16
  • Finish Powder Coated
  • Item 36" with Particle Board Deck
  • Height 78"
  • Number of Shelves 5
  • Material Cold Rolled Steel
  • Width 36"
  • Shelf Capacity 575 lbs.
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list