Skip Content
SHELVING RIVET 5-LEVEL FEATHERDECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING RIVET 5-LEVEL FEATHERDECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKR3624785SFBHT
  • Mfr. Model # FKR3624785SFBHT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Product Details

Fort Knox shelving unit. 36 inch with FeatherDeck. Versatile quick assembly. Four-sided beam design provides maximum decking capacity. Each unit includes 5 shelf levels including top and bottom and is available in choice of 36 inch and 48 inch wide units. Order additional levels as needed.

Technical Specs

  • Finish Textured Powder Coat
  • Colour Black Posts/Red Beams
  • Height 78"
  • Depth 24"
  • Number of Shelves 5
  • Item 36" with FeatherDeck
  • Shelf Capacity 300 lbs.
  • Width 36"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List