Skip Content
SHELVING RIVET 5-LEVEL EZ-DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING RIVET 5-LEVEL EZ-DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKR4824785SEBHT
  • Mfr. Model # FKR4824785SEBHT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Product Details

Fort Knox shelving unit. 48 inch with EZ Deck. Versatile quick assembly. Four-sided beam design provides maximum decking capacity. Each unit includes 5 shelf levels including top and bottom and is available in choice of 36 inch and 48 inch wide units. Order additional levels as needed.

Technical Specs

  • Colour Black Posts/Red Beams
  • Gauge 14
  • Finish Powder Coated
  • Depth 24"
  • Item 48" with EZ Deck
  • Height 78"
  • Material Cold Rolled Steel
  • Number of Shelves 5
  • Shelf Capacity 700 lbs.
  • Width 48"
  • Standards Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone
  • Shelving Style HALFKR4824785SEBHT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List