Skip Content
SHELVING NO BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELVING NO BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1879
  • Mfr. Model # AS1879
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Steel
  • Material Steel Cabinet, Plastic Bins
  • Item Bin Shelving
  • Number of Shelves 13
  • Load Capacity 3,000 lbs.
  • Bin Type Shelf
  • Overall Depth 18"
  • Overall Height 79"
  • Overall Width 36"
  • Total Number of Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list