Skip Content
SHELVING NO BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING NO BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1279
  • Mfr. Model # AS1279
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Item Bin Shelving
  • Colour Steel
  • Material Steel Cabinet, Plastic Bins
  • Bin Type Shelf
  • Number of Shelves 13
  • Load Capacity 3,000 lbs.
  • Overall Height 79"
  • Overall Width 36"
  • Overall Depth 12"
  • Total Number of Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list