Skip Content
SHELVING IND HD DURATECH PASS-THRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING IND HD DURATECH PASS-THRU

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDT5710-18F
  • Mfr. Model # DT5710-18F
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2048
  • Shipping Weight 104.6 lbs

Product Details

Industrial Shelving, Pass-Through, Material Steel, Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves), Number of Shelves (2) Fixed, (3) Adjustable, Width 48 In., Depth 18 In., Height 87 In., Shelf Capacity 450 lbs., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (5) Shelves, (12) Clips.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 18"
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Height 87"
  • Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves)
  • Includes (4) Posts, (5) Shelves, (12) Clips
  • Number of Shelves (2) Fixed, (3) Adjustable
  • Width 48"
  • Shelf Capacity 450 lbs.
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list