Skip Content
SHELVING IND HD DURATECH PASS-THRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING IND HD DURATECH PASS-THRU

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDT5710-12F
  • Mfr. Model # DT5710-12F
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2048
  • Shipping Weight 87.8 lbs

Product Details

Industrial Shelving, Pass-Through, Material Steel, Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves), Number of Shelves (2) Fixed, (3) Adjustable, Width 48 In., Depth 12 In., Height 87 In., Shelf Capacity 400 lbs., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (5) Shelves, (12) Clips.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves)
  • Height 87"
  • Item Industrial Shelving
  • Includes (4) Posts, (5) Shelves, (12) Clips
  • Number of Shelves (2) Fixed, (3) Adjustable
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 400 lb.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Shelving Type Stand Alone
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list