Skip Content
SHELVING IND HD DURATECH PASS-THRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING IND HD DURATECH PASS-THRU

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDT5513-24F
  • Mfr. Model # DT5513-24F
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2048
  • Shipping Weight 140.2 lbs

Product Details

Industrial Shelving, Pass-Through, Material Steel, Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves), Number of Shelves (2) Fixed, (6) Adjustable, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 800 lbs., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (8) Shelves, (24) Clips.

Technical Specs

  • Colour Gray
  • Height 87"
  • Finish Powder Coated
  • Depth 24"
  • Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves)
  • Includes (4) Posts, (8) Shelves, (24) Clips
  • Item Industrial Shelving
  • Width 36"
  • Number of Shelves (2) Fixed, (6) Adjustable
  • Material Cold Rolled Steel
  • Standards Heavy-Duty
  • Shelf Capacity 800 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone
  • Shelving Style Open

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List