Skip Content
SHELVING IND HD DURATECH PASS-THRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING IND HD DURATECH PASS-THRU

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDT5512-24F
  • Mfr. Model # DT5512-24F
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2048
  • Shipping Weight 127.4 lbs

Product Details

Industrial Shelving, Pass-Through, Material Steel, Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves), Number of Shelves (2) Fixed, (5) Adjustable, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 800 lbs., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (7) Shelves, (20) Clips.

Technical Specs

  • Depth 24"
  • Colour Gray
  • Gauge 18 (Fixed Shelves), 20 (Adjustable Shelves)
  • Finish Powder Coated
  • Height 87"
  • Includes (4) Posts, (7) Shelves, (20) Clips
  • Item Industrial Shelving
  • Width 36"
  • Number of Shelves (2) Fixed, (5) Adjustable
  • Material Cold Rolled Steel
  • Shelf Capacity 800 lb.
  • Standards Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Shelving Type Stand Alone
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list