Skip Content
SHELVING HD BOLTLESS 48X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING HD BOLTLESS 48X24X72

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSUR2448
  • Mfr. Model # UR2448
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Colour Gray
  • Depth 24"
  • Includes (2) Piece Posts
  • Item Boltless Shelving Unit
  • Height 72"
  • Finish Baked Enamel
  • Material Steel
  • Number of Shelves 0
  • Width 48"
  • Shelf Capacity 1,400 lbs.
  • Shelf Style Single Straight
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,400 lbs.
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list