Skip Content
SHELVING CHROME 36X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING CHROME 36X48

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWA3648NC
  • Mfr. Model # A3648NC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2046
  • Shipping Weight 24.0 lbs

Product Details

Chrome Plated Super Adjustable 2(TM) Super Erecta(R) shelves. Quick and easy shelf height adjustment. Plastic sleeves and wedges are included with each shelf. Dimensions 36 in. L x 48 in. W.

Technical Specs

  • Depth 36"
  • Height 1"
  • Item Wire Shelf
  • Material Steel
  • Width 48"
  • Shelf Capacity 800 lb.
  • Colour Silver
  • For Use With Standard Super Erecta Posts
  • Finish Chrome Plated
  • Includes Zinc Retainer Rings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list