SHELVING BULK PLASTIC 4 SHELF 96X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING BULK PLASTIC 4 SHELF 96X24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPBSS9624-4
  • Mfr. Model # PBSS9624-4
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2047
  • Shipping Weight 141.0 lbs

Product Details

Plastic bulk shelving and storage is the largest all-purpose industrial-grade shelving system in the industry. Unique locking collar system lets you choose whether to build up, out, or both. Shelving has rigid high-density polyethylene panels and a grid top that allows liquids to flow through.

Technical Specs

  • Colour Black
  • Finish High-density Polyethylene
  • Depth 24''
  • Height 75''
  • Item Plastic Bulk Shelving and Storage
  • Material Plastic
  • Width 96"
  • Capacity per Shelf 675 lbs.
  • Load Capacity 2700 lbs.
  • Number of Shelves 4
  • Decking Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list