Skip Content
SHELVING BOLTLESS 5 SHLVS 72X36X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING BOLTLESS 5 SHLVS 72X36X18

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSUR1836
  • Mfr. Model # UR1836
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Colour Gray
  • Depth 18"
  • Height 72"
  • Finish Baked Enamel
  • Item Boltless Shelving Unit
  • Material Steel
  • Includes (2) Piece Posts
  • Number of Shelves 0
  • Width 36"
  • Shelf Capacity 1200 lb.
  • Shelf Style Single Straight
  • Shelf Adjustments 1-1/2" Increments
  • Decking Material Particle Board
  • Beam Capacity 1,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list