Skip Content
SHELVING,ADD-ON,H74,W72,D18,RED,4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H74,W72,D18,RED,4 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPX9
  • Mfr. Model # 5GPX9
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.05 lbs

Technical Specs

  • Depth 18"
  • Height 74"
  • Item Wire Shelving Unit
  • Colour Red
  • Width 72"
  • Number of Shelves 4
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Standards NSF
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1" Increments
  • Wire Shelving Type Add on
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list