Skip Content
SHELVING,ADD-ON,H74,W60,D18,GRN,4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H74,W60,D18,GRN,4 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPR7
  • Mfr. Model # 5GPR7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.71 lbs

Technical Specs

  • Colour Hunter Green
  • Height 74"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Number of Shelves 4
  • Width 60"
  • Depth 18"
  • Item Wire Shelving Unit
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list