Skip Content
SHELVING,ADD-ON,H74,W48,D24,RED,4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H74,W48,D24,RED,4 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPY5
  • Mfr. Model # 5GPY5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Item Wire Shelving Unit
  • Height 74"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Colour Red
  • Depth 24"
  • Number of Shelves 4
  • Width 48"
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Shelf Capacity 800 lb.
  • Wire Shelving Type Add on
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list