Skip Content
SHELVING,ADD-ON,H74,W36,D24,GRN,4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H74,W36,D24,GRN,4 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPT3
  • Mfr. Model # 5GPT3
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.68 lbs

Technical Specs

  • Colour Hunter Green
  • Depth 24"
  • Height 74"
  • Number of Shelves 4
  • Item Wire Shelving Unit
  • Width 36"
  • Shelf Capacity 800 lb.
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list