Skip Content
SHELVING,ADD-ON,H74,W24,D18,GRN,4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H74,W24,D18,GRN,4 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPR1
  • Mfr. Model # 5GPR1
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Hunter Green
  • Depth 18"
  • Height 74"
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Shelf Capacity 800 lb.
  • Width 24"
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Number of Shelves 4
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list