Skip Content
SHELVING,ADD-ON,H63,W60,D18,WHT,4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H63,W60,D18,WHT,4 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPZ7
  • Mfr. Model # 5GPZ7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Depth 18"
  • Height 63"
  • Colour White
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Width 60"
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List