Skip Content
SHELVING,ADD-ON,H63,W36,D18,WHT,4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H63,W36,D18,WHT,4 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPZ3
  • Mfr. Model # 5GPZ3
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour White
  • Depth 18"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Height 63"
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Standards NSF
  • Width 36"
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 800 lb.
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list