Skip Content
SHELVING,ADD-ON,H 85,W 72,D 36,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING,ADD-ON,H 85,W 72,D 36,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPK7
  • Mfr. Model # 2KPK7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Colour Silver
  • Height 85"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Depth 36"
  • Number of Shelves 4
  • Item Wire Shelving Unit
  • Width 72"
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list