Skip Content
SHELVING,ADD-ON,H 85,W 60,D 24,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING,ADD-ON,H 85,W 60,D 24,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPK1
  • Mfr. Model # 2KPK1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Includes 4 Shelves, 2 Posts and S Hooks
  • Colour Silver
  • Depth 24"
  • Height 85"
  • Item Wire Shelving Unit
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Number of Shelves 4
  • Shelf Capacity 600 lb.
  • Width 60"
  • Wire Shelving Material Steel
  • Wire Shelving Finish Zinc Plated
  • Wire Shelving Type Add on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list