Skip Content
SHELVING,ADD-ON,H 85,W 60,D 18,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H 85,W 60,D 18,CHRO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPH1
  • Mfr. Model # 2KPH1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Includes 4 Shelves, 2 Posts and S Hooks
  • Colour Chrome
  • Height 85"
  • Depth 18"
  • Item Wire Shelving Unit
  • Width 60"
  • Number of Shelves 4
  • Standards NSF
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Finish Chrome Plated
  • Wire Shelving Type Add on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list