Skip Content
SHELVING,ADD-ON,H 85,W 36,D 24,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING,ADD-ON,H 85,W 36,D 24,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPJ9
  • Mfr. Model # 2KPJ9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Depth 24"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Height 85"
  • Colour Silver
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 36"
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Type Add on
  • Wire Shelving Material Steel
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list